PRESSURE SWITCH 575VAC 1HP F +OPTIONS

Item #: 401928

Cat #: 9013FHG12J68

UPC: 785901548485

to view pricing and more.
Square D,PRESSURE SWITCH 575VAC 1HP F +OPTIONS,-,0.25 inch NPSF internal conforming to UL 508,150 psi,30 psi,70...150 psi,off at 140 psi,220 PSIG,A600,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,air (-22...257 ¦F),control small electrically driven air compressors

Overview

Square D,PRESSURE SWITCH 575VAC 1HP F +OPTIONS,-,0.25 inch NPSF internal conforming to UL 508,150 psi,30 psi,70...150 psi,off at 140 psi,220 PSIG,A600,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,air (-22...257 ¦F),control small electrically driven air compressors
Also known as: 785901548485, 9013FHG12J68

Specifications

Type: Pressure Switch
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Type: Pressure Switch
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1