STAINLESS STEEL

Item #: 401991

Cat #: 121413-SS

UPC: 782051001037

to view pricing and more.
Documents & Guides
B-Line Series 121413 Stainless Steel 600 Volt 20 Amp 3-Phase 13-Jaw CT Rated Single Meter Socket

Overview

B-Line Series 121413 Stainless Steel 600 Volt 20 Amp 3-Phase 13-Jaw CT Rated Single Meter Socket
Also known as: 782051001037, 121413-SS

Specifications

Phase: 3
Amps: 20
Type: OH/UG
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Sockets: 13
Phase: 3
Type: OH/UG
IP/NEMA Rating: NEMA 3R
Amps: 20
Volts AC: 600
Sockets: 13