1l Pendant Lantern Black Die

Item #: 402

Cat #: 60029-12

UPC: 785652600296

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Light Fixture; Kent; Outdoor, Dual?mount-flush/pendant; Fixture Finish: Black Body, Clearbeveled Panel; Wattage: 100 Wtt; Voltage Rating: 120v; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Diecastaluminum Body, Steel Chain, Glass Panel; Width: 6-1/2 In; Height: 10 In, 60 In With Chain;wire Length: 120 In (black); Mounting: Center Lock-up; Connection: Mounted To Box; Backplate/canopy Size: 7/8 In Depth; Lamp Included: No; Canopy Diameter: 5-3/16 In

Overview

Sea Gull Lighting; Light Fixture; Kent; Outdoor, Dual?mount-flush/pendant; Fixture Finish: Black Body, Clearbeveled Panel; Wattage: 100 Wtt; Voltage Rating: 120v; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Diecastaluminum Body, Steel Chain, Glass Panel; Width: 6-1/2 In; Height: 10 In, 60 In With Chain;wire Length: 120 In (black); Mounting: Center Lock-up; Connection: Mounted To Box; Backplate/canopy Size: 7/8 In Depth; Lamp Included: No; Canopy Diameter: 5-3/16 In
Also known as: 785652600296, 60029-12

Specifications

Wattage: 100
Wattage: 100