Ring Tongues, Vinyl-Insulated, WR: 22 - 18, Stud Size: 4

Item #: 402005

Cat #: MV18-4R/SX

UPC: 051128587294

to view pricing and more.
Documents & Guides
Ring Tongues, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 4, Color: Red, 100/PK

Overview

Ring Tongues, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 4, Color: Red, 100/PK

3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, brazed-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128587294, MV18-4R/SX

Specifications

Color: Red
Material: Vinyl
Allowable Gauge Range: 22 - 18
Stud Size: #4
Color: Red
Allowable Gauge Range: 22 - 18
Material: Vinyl
Stud Size: #4