Sealing Fitting, Vertical, Female/Female, 4" Hub, Explosion-Proof, Aluminum

Item #: 402025

Cat #: EY-0

UPC: 783936110103

to view pricing and more.
Documents & Guides
Explosion-Proof Sealing Fitting, Vertical, Female/Female, 4 Inch Hub Diameter, EY Series, Aluminum

Overview

Explosion-Proof Sealing Fitting, Vertical, Female/Female, 4 Inch Hub Diameter, EY Series, Aluminum

Killark’s sealing fittings offers a wide variety of seal off options for harsh hazardous locations. From small to large hub sizes to vertical and horizontal mounting, EY series can make for any sealing needs significant. Options are available in copper-free aluminum and Duraloy iron with superior electro-statically applied powder coating for the best corrosive resistance.

Also known as: 783936110103, EY-0

Features & Benefits

  • Large opening for easy packing of fiber and pouring of compound
  • Integral bushings in conduit hubs to protect conductor insulation from damage
  • NPT tapped hubs to ensure ground continuity
  • 25% conductor fill
  • EY-T style supplied with removable close nipples

Specifications

Mounting: Vertical
Diameter: 4 in
Material: Aluminum
Gender: Female/Female
Mounting: Vertical
Material: Aluminum
Diameter: 4 in
Gender: Female/Female