Wireway Closure Plate, Type 12, Lay-In, 6 In x 6 In, Steel, Gray

Item #: 402038

Cat #: 66-12LCP

UPC: 782051003888

to view pricing and more.
Documents & Guides
Wireway Closure Plate, Type 12, Lay-In, 6 In x 6 In, Steel, Gray

Overview

Wireway Closure Plate, Type 12, Lay-In, 6 In x 6 In, Steel, Gray
Also known as: 782051003888, 66-12LCP

Specifications

Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Depth: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in