NEMA 12 LAY-IN WIREWAY 90 ELBOW, TOP OPEN

Item #: 402043

Cat #: 66-12LE9A

UPC: 782051003994

to view pricing and more.
Documents & Guides
NEMA 12 LAY-IN WIREWAY 90 ELBOW, TOP OPEN

Overview

NEMA 12 LAY-IN WIREWAY 90 ELBOW, TOP OPEN
Also known as: 782051003994, 66-12LE9A

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 12
Color: Gray
Material: Steel
Angle: 90°
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 12