Ring Tongues, Vinyl-Insulated, WR: 12 - 10, Stud Size: 6

Item #: 402047

Cat #: MV10-6RX

UPC: 051128587560

to view pricing and more.
Documents & Guides
Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 6, Color: Yellow, 50/PK

Overview

Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 6, Color: Yellow, 50/PK

3M™ Scotchlok™ Color-Coded Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, brazed-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128587560, MV10-6RX

Specifications

Size: 6
Material: Vinyl
Color: Yellow
Allowable Gauge Range: 12 - 10
Size: 6
Color: Yellow
Material: Vinyl
Allowable Gauge Range: 12 - 10