Wireway, Type 1, Screw Cover, 6" x 6" x 48", Steel, Galvanized, No Kos

Item #: 402104

Cat #: 6648-GGV-NK

UPC: 782051007213

to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 4 Foot Length, 16 Gauge Steel, Galvanized, NO KNOCKOUTS

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 4 Foot Length, 16 Gauge Steel, Galvanized, NO KNOCKOUTS

At Eaton, we believe that power is a fundamental part of just about everything people do. That’s why we’re dedicated to helping our customers find new ways to manage electrical, hydraulic and mechanical power more efficiently, safely and sustainably. To improve people’s lives, the communities where we live and work, and the planet our future generations depend upon. Because this is what really matters. And we’re here to make sure it works.

Also known as: 782051007213, 6648-GGV-NK

Specifications

Height: 6 in
Material: Steel
Width: 6 in
Length: 48 in
Color: Plain
Height: 6 in
Width: 6 in
Color: Plain
Material: Steel
Length: 48 in