Lay-In Wireway, Type 1, Screw Cover, 8" x 8" x 72", Steel, Galvanized, NO KOs

Item #: 402109

Cat #: 8872-GGV-NK

UPC: 782051007640

to view pricing and more.
Documents & Guides
Lay-In Wireway, Type 1, Screw Cover, 8 Inch x 8 Inch x 6 Foot, Steel, Galvanized, NO KNOCKOUTS

Overview

Lay-In Wireway, Type 1, Screw Cover, 8 Inch x 8 Inch x 6 Foot, Steel, Galvanized, NO KNOCKOUTS

At Eaton, we believe that power is a fundamental part of just about everything people do. That’s why we’re dedicated to helping our customers find new ways to manage electrical, hydraulic and mechanical power more efficiently, safely and sustainably. To improve people’s lives, the communities where we live and work, and the planet our future generations depend upon. Because this is what really matters. And we’re here to make sure it works.

Also known as: 782051007640, 8872-GGV-NK

Specifications

Length: 72 in
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Material: Steel
Height: 8 in
Color: Plain
Length: 72 in
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Color: Plain