Wireway, Type 1, Screw Cover, 12" x 12" x 72", Steel, Galvanized, No KOs

Item #: 402111

Cat #: 121272-GGV-NK

UPC: 782051007664

to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 6 Foot Length, 12 Gauge Steel, Galvanized, No Knockouts

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 6 Foot Length, 12 Gauge Steel, Galvanized, No Knockouts
Also known as: 782051007664, 121272-GGV-NK

Specifications

Height: 12 in
Length: 72 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Height: 12 in
Width: 12 in
Material: Steel
Length: 72 in
IP/NEMA Rating: NEMA 1
Color: Plain