Wiring Trough, Type 3R, Screw Cover, 6" x 6" x 24", Galvanized, No KOs

Item #: 402119

Cat #: 6624-GRTGV-NK

UPC: 782051008111

to view pricing and more.
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Galvanized, Unpainted, Size: 6 Inch Width, 6 Inch Depth, 2 Foot Length, NO KNOCKOUTS

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Galvanized, Unpainted, Size: 6 Inch Width, 6 Inch Depth, 2 Foot Length, NO KNOCKOUTS
Also known as: 782051008111, 6624-GRTGV-NK

Specifications

Height: 6 in
Length: 24 in
Material: Steel
Width: 6 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Height: 6 in
Material: Steel
Color: Plain
Length: 24 in
Width: 6 in
IP/NEMA Rating: NEMA 3R