800A, 50 kAIC, CT Base, Line Lug, Load Lug

Item #: 402151

Cat #: 6019-HEL

UPC: 782051086089

to view pricing and more.
Documents & Guides
800 Amp, 600V, 1-phase or 3-Phase 3 wire, 50 kAIC, re, Current Transformer Mounting Base, Line Side: Lugs - Load Side: Lugs. CT Provisions: 2. ***Used Primarily by Utilities in OR & WA***

Overview

800 Amp, 600V, 1-phase or 3-Phase 3 wire, 50 kAIC, re, Current Transformer Mounting Base, Line Side: Lugs - Load Side: Lugs. CT Provisions: 2. ***Used Primarily by Utilities in OR & WA***

Bar type current transformer mounting bases are ½” studs on 1-3/4” centers, and are rated for 400 amp to 800 amp service for use with Eaton CT rated enclosures and ANSI C12.11 bar type current transformers.  For 600 amp applications, use 800 amp current transformer mounting base.

Also known as: 782051086089, 6019-HEL

Specifications

Phase: 3, 1
Amps: 800
Volts AC: 600
Interrupt Rating AC: 50 kA
Phase: 3, 1
Volts AC: 600
Amps: 800
Interrupt Rating AC: 50 kA