Flanged Fork, Nylon Insulated, WR: 12 - 10, Stud Size: 8

Item #: 402216

Cat #: MNG10-8FFBX

UPC: 051128589878

to view pricing and more.
Documents & Guides
Flanged Fork, Nylon Insulated, Wire Range: 12 - 10, Stud Size: 8, Color: Yellow, 50/PK

Overview

Flanged Fork, Nylon Insulated, Wire Range: 12 - 10, Stud Size: 8, Color: Yellow, 50/PK

3M™ Scotchlok™ Flanged Block Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, seamless brass sleeve to guide the wire into position. The abrasion-resistant, flared, nylon-sleeve insulation ensures a positive grip and has a stepped design for mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128589878, MNG10-8FFBX

Specifications

Size: 8
Color: Yellow
Allowable Gauge Range: 12 - 10
Stud Size: #8
Size: 8
Allowable Gauge Range: 12 - 10
Color: Yellow
Stud Size: #8