NEMA 12 FEED-THROUGH CLOSURE PLT

Item #: 402241

Cat #: 88-12FCP

UPC: 782051112306

to view pricing and more.
Documents & Guides
Eaton B-Line series closure plate, Closure plate, NEMA 12, Steel, 8" X 8"

Overview

Eaton B-Line series closure plate, Closure plate, NEMA 12, Steel, 8" X 8"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051112306, 88-12FCP

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel