Circuit breaker accessory, PowerPacT H/J, interlock, mechanical, for toggle handle

Item #: 402242

Cat #: S29354

UPC: 785901560784

Sign In or Register to view pricing and more.
Circuit breaker accessory, PowerPacT H/J, interlock, mechanical, for toggle handle

Overview

Circuit breaker accessory, PowerPacT H/J, interlock, mechanical, for toggle handle

S29354 is a Powerpact H/J-Frame Mechanical Interlock for Toggle Handle. This is a Powerpact accessory for H-frame & J-frame breakers. This accessory has UL Standards. The rotary handle has adirect mounting style PowerPact H/J-frame circuit breakers can be used with a variety of internal and external accessories to increase application versatility. Circuit breaker internal accessories are available either factory installed or field installable. They can be installed in accessory compartments behind the circuit breaker accessory cover. This accessory Certified to UL Standards. The PowerPact Advantage. Proven Performance, Industry-leading circuit breaker innovation and protection for heavy-duty commercial and industrial applications. Smart, Integrated metering options provide a cost-effective solution to reduce energy consumption, optimize energy costs, and improve energy availability for your facilities. Flexible, Full range of thermal-magnetic and electronic trip molded case circuit breakers from 15 A to 3000 A, delivering the ratings, configurations, and operators for your unique applications. Simple, Common catalog numbers, standardized ratings, and a full range of field-installable accessories make product selection, installation and maintenance easier than ever. Common Design Features, Mounting holes, door trim, and handle accessories.

Also known as: 785901560784, S29354

Specifications

Standards: California Proposition 65
Standards: California Proposition 65