NEMA 12 12000 FEED-THROUGH STR SECTION

Item #: 402244

Cat #: 88120-12FW

UPC: 782051112559

to view pricing and more.
Documents & Guides
NEMA 12 120.00 FEED-THROUGH STR SECTION

Overview

NEMA 12 120.00 FEED-THROUGH STR SECTION
Also known as: 782051112559, 88120-12FW

Specifications

Length: 120 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 120 in
Color: Gray
Material: Steel
IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Height: 8 in