
Wallplate, Quickport, 12-Port, 2-Gang, Gray
Item #: 402253
Cat #: 42080-12G
UPC: 078477954652
to view pricing and more.
Documents & Guides
Wallplate, QuickPort, 2-Gang, 12-Port, Box Mount, (1) ID Window, Color: Gray.
Overview
Wallplate, QuickPort, 2-Gang, 12-Port, Box Mount, (1) ID Window, Color: Gray.
QuickPort Wallplate with ID window, dual gang, 12-port, grey
Also known as: 078477954652, 42080-12G
Specifications
| Gangs: | 2 |
| Mounting: | Box |
| Color: | Gray |
| Material: | Plastic |
| Number of Ports: | 12 |
| Gangs: | 2 |
| Color: | Gray |
| Number of Ports: | 12 |
| Mounting: | Box |
| Material: | Plastic |