N3R HC ENCLOSURE 6X6X4

Item #: 402259

Cat #: 664-RHC

UPC: 782051142068

to view pricing and more.
Documents & Guides
N3R HC ENCLOSURE 6X6X4

Overview

N3R HC ENCLOSURE 6X6X4
Also known as: 782051142068, 664-RHC

Specifications

Depth: 4 in
Mounting: Surface
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Depth: 4 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Height: 6 in
Width: 6 in