120 lb Heavy Duty Cable Tie, 15" Long, 100/PK

Item #: 402270

Cat #: CT15NT120-C

UPC: 051128593158

to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 15" (381 mm). Width: 0.30" (7.6 mm). Color: White. Package Quantity: 100 *replaced by item 2305169*

Overview

Heavy Duty Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 15" (381 mm). Width: 0.30" (7.6 mm). Color: White. Package Quantity: 100 *replaced by item 2305169*

3M™ Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping. The 3M™ Cable Tie CT15NT120-C is 15.0" in length. Natural. 120 lb tensile strength. 100 pcs/bag.

Also known as: 051128593158, CT15NT120-C

Specifications

Color: Natural
Length: 15 in
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Color: Natural
Width: 0.300 in
Material: Nylon
Length: 15 in
Weight Capacity: 120 lbs