Pull Box, NEMA 1, Screw Cover, 4" x 4" x 4", Painted, No KOs

Item #: 402335
Cat #: 444-SC-NK
UPC: 782051220117
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, Size: 4 Inch x 4 Inch x 4 Inch, Material: Steel, 16 Gauge, Finish: Gray Acrylic Electrocoat, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, Size: 4 Inch x 4 Inch x 4 Inch, Material: Steel, 16 Gauge, Finish: Gray Acrylic Electrocoat, No Knockouts
Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.
Also known as: 782051220117, 444-SC-NK

Specifications

Depth: 4 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Depth: 4 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Mounting: Surface
Color: Gray
Height: 4 in

Customer Reviews

No reviews for this product
(0)