White, 1/8" Diameter, 100' Spool

Item #: 402352

Cat #: FP301-1/8-100-WHITE-SPOOL

UPC: 051135355633

Sign In or Register to view pricing and more.
Documents & Guides
White, 1/8" Diameter, 100' SpoolHeat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: White, Shrink Ratio: 2:1, Size: 1/8", Expanded Insulation Diameter: 0.125", Recovered Insulation Diameter: 0.062", Tube Length: 100 ft Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

White, 1/8" Diameter, 100' SpoolHeat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: White, Shrink Ratio: 2:1, Size: 1/8", Expanded Insulation Diameter: 0.125", Recovered Insulation Diameter: 0.062", Tube Length: 100 ft Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 051135355633, FP301-1/8-100-WHITE-SPOOL

Specifications

Length: 100 ft
Diameter: 1/8 in
Color: White
Volts AC: 600
Length: 100 ft
Color: White
Diameter: 1/8 in
Volts AC: 600