TeSys LRF - electronic thermal overload relay - 300...500 A - class 10

Item #: 402367

Cat #: LR9F7379

UPC: 389110566034

to view pricing and more.

Overview

SQUARE D LR9F7379

TeSys LR9F electronic overload relay, thermal setting range 300-500A, class 10, for protection of motors 200-250kW@400V. to be mounted directly below a TeSys F 3-pole contactor LC1 F225, F265, F330, F400, F500, use of a support mounting plate LA7F902 is mandatory (to be ordered separately). Motor protection includes thermal overload of 1-phase and 3-phase motors, phase failure, phase unbalance, prolonged starting times, stalled rotor conditions. On the front of the relay, it provides a thermal adjustement dial, buttons for test, stop & reset, a trip indicator, trip auxiliary contacts 1NO+1NC. Multi standards certified (IEC, UL, CSA, CCC, Marine), Green Premium compliant (RoHs/Reach).

Also known as: 389110566034, LR9F7379

Specifications

IP/NEMA Rating: IP20
Standards: California Proposition 65
IP/NEMA Rating: IP20
Standards: California Proposition 65