This product may not be available in all locations.
2
more

Breaker, Molded Case, Panel Board Mount, 1600A, 600VAC, 3P, 25kAIC
Item #: 402376
Cat #: RJF36160
UPC: 785901566571
to view pricing and more.
Documents & Guides
Breaker, Molded Case, Panel Board Mount, 1600 Amp, 600 Volt AC, 3-Pole, 25 kAIC
Overview
Breaker, Molded Case, Panel Board Mount, 1600 Amp, 600 Volt AC, 3-Pole, 25 kAIC
Also known as: 785901566571, RJF36160
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 1600 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Mounting: | Panel |
| Amps: | 1600 |
| Standards: | California Proposition 65 |
| Poles: | 3 |
| Volts AC: | 600 |