
PUSH STYLE & BOX SPT, 3/4" CONDUIT, 1/8" TO 1/4" FLANGE
Item #: 402419
Cat #: BP12-S18-U24
UPC: 782051236361
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.33lbs, Conduit size EMT, IMC, Rigid: 0.5", 0.75", Push-type conduit and box support fasteners, .13" Min mount size, .25" Max mount size
Overview
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.33lbs, Conduit size EMT, IMC, Rigid: 0.5", 0.75", Push-type conduit and box support fasteners, .13" Min mount size, .25" Max mount size
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Also known as: 782051236361, BP12-S18-U24
Specifications
No Specifications Available