Support Grip, Locking Bale, .500" - .610"

Item #: 402484

Cat #: L9551

UPC: 078477970874

to view pricing and more.
Documents & Guides
Support Grip, Locking Bale, Closed Mesh, Tinned Bronze, Single Weave, Standard Duty, Cable Diameter Length: .500 Inch - .610 Inch, Mesh Length: 10 Inch.

Overview

Support Grip, Locking Bale, Closed Mesh, Tinned Bronze, Single Weave, Standard Duty, Cable Diameter Length: .500 Inch - .610 Inch, Mesh Length: 10 Inch.

Locking Bale, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, .500 to .610 Cable Diameter

Also known as: 078477970874, L9551

Specifications

Material: Bronze
Length: 10 in
Diameter Range: 0.500 - 0.610 in
Material: Bronze
Diameter Range: 0.500 - 0.610 in
Length: 10 in