Conduit Body, Type: LL, Size: 2"

Item #: 402496
Cat #: OLL-6
UPC: 783936490465
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LL, Size: 2 Inch, Duraloy 5 Series, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LL, Size: 2 Inch, Duraloy 5 Series, Aluminum, For Use With Rigid/IMC Conduit
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936490465, OLL-6

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)