Green, 1/16" Diameter, 100' Spool

Item #: 402535

Cat #: FP301-1/16-100-GREEN-SPOOL

UPC: 051135375914

Sign In or Register to view pricing and more.
Documents & Guides
Green, 1/16" Diameter, 100' SpoolHeat Shrink, Thin-Wall, Flexible Polyolefin Tubing, 600V, Color: Green, Shrink Ratio: 2:1, Size: 1/16", Expanded Insulation Diameter: 0.063", Recovered Insulation Diameter: 0.031", Tube Length: 100'. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Green, 1/16" Diameter, 100' SpoolHeat Shrink, Thin-Wall, Flexible Polyolefin Tubing, 600V, Color: Green, Shrink Ratio: 2:1, Size: 1/16", Expanded Insulation Diameter: 0.063", Recovered Insulation Diameter: 0.031", Tube Length: 100'. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a variety of industrial and military applications. FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.

Also known as: 051135375914, FP301-1/16-100-GREEN-SPOOL

Specifications

Length: 100 ft
Color: Green
Diameter: 1/16 in
Volts AC: 600
Length: 100 ft
Diameter: 1/16 in
Color: Green
Volts AC: 600