N3R SC ENC W/ KO 18X12X6

Item #: 402537

Cat #: 18126-RTSC

UPC: 782051345100

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series Type 3/3R junction boxes, 18" height, 6" length, 12" width, NEMA 3R, Screw cover, RTSC enclosure, Surface mounted, Medium single door, 5, Embossed thru holes, Carbon steel

Overview

Eaton B-Line series Type 3/3R junction boxes, 18" height, 6" length, 12" width, NEMA 3R, Screw cover, RTSC enclosure, Surface mounted, Medium single door, 5, Embossed thru holes, Carbon steel

Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.

Also known as: 782051345100, 18126-RTSC

Specifications

Width: 12 in
Mounting: Surface
Depth: 6 in
Color: Gray
Height: 18 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 12 in
Depth: 6 in
Height: 18 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Color: Gray
Material: Steel