Screw Cover Enclosure, NEMA 3R

Item #: 402543

Cat #: 18186-RTSC

UPC: 782051346602

Sign In or Register to view pricing and more.
Documents & Guides
Screw Cover Enclosure with 9 Bottom Knockouts, Steel, NEMA 3R, 18 Inch x 18 Inch x 6 Inch

Overview

Screw Cover Enclosure with 9 Bottom Knockouts, Steel, NEMA 3R, 18 Inch x 18 Inch x 6 Inch
Also known as: 782051346602, 18186-RTSC

Specifications

Mounting: Surface
Depth: 6 in
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Depth: 6 in
Height: 18 in
Width: 18 in