High Bay Fluorescent, 6-Lamp, 32W, T8, Electronic Ballast

Item #: 402827

Cat #: H6L632M23HMVCS08

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
High Bay Fluorescent, 6-Lamp, 32 Watt, T8, Electronic Multi-Volt Hi-Lume Ballast, Mirrored Wide Distribution , 8 Foot Cord, No Plug

Overview

High Bay Fluorescent, 6-Lamp, 32 Watt, T8, Electronic Multi-Volt Hi-Lume Ballast, Mirrored Wide Distribution , 8 Foot Cord, No Plug
Also known as: H6L632M23HMVCS08

Specifications

Wattage: 32
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Type: T8 High Bay
Wattage: 32
Color: White
Type: T8 High Bay
Length: 4 ft, 48 in
Light Technology: Fluorescent