This product may not be available in all locations.
Push Button, Extended, Illuminated, Momentary, Metal, Green
Item #:
40284
Cat #:
800FM-LE3
UPC:
662073712053
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended, Momentary, Illuminated, Metal, Green, Operator Only
Overview
Push Button, Extended, Momentary, Illuminated, Metal, Green, Operator Only
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-LE3 from Rockwell Automation® is a 22 mm momentary push button. And it is illuminated extended. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073712053, 800FM-LE3
Specifications
Type: | Extended, Illuminated, Pushbutton |
Color: | Green |
Size: | 22.5 mm |
Family / Style: | 800F |
Type: | Extended, Illuminated, Pushbutton |
Size: | 22.5 mm |
Color: | Green |
Family / Style: | 800F |
Customer Reviews
No reviews for this product
(0)