REXEL logo

1/2" 90° Insulated Liquidtight Connector, Malleable, Grounding Lug

Item #: 4029
Cat #: 5352GR
UPC: 786210900087
Sign In or Register to view pricing and more.
1/2" 90° Insulated Liquidtight Connector, Malleable Iron, Grounding Lug

Product Overview

1/2" 90° Insulated Liquidtight Connector, Malleable Iron, Grounding Lug
Also known as: 786210900087, 5352GR
Frequently Bought Together (75)
Thomas & Betts
5353GR Liquidtight Connector, 90°, 3/4", Grounding, Malleable, Insulated
Thomas & Betts
5332GR Liquidtight Grounding Connector, 1/2", Straight, Insulated
Thomas & Betts
5332GR Liquidtight Grounding Connector, 1/2", Straight, Insulated
Thomas & Betts
5342GR Liquidtight Grounding Connector, 45°, Size: 1/2", Malleable Iron
Thomas & Betts
5342GR Liquidtight Grounding Connector, 45°, Size: 1/2", Malleable Iron
Thomas & Betts
5353GR Liquidtight Connector, 90°, 3/4", Grounding, Malleable, Insulated
Appleton
UNY75NR Union, 3/4", Male/Female, Explosionproof, Steel
Thomas & Betts
5333GR Liquidtight Connector, Straight, 3/4", Grounding, Malleable, Insulated
Appleton
RB75-50A Reducing Bushing, Threaded, 3/4" x 1/2", Aluminum
Thomas & Betts
5332GR Liquidtight Grounding Connector, 1/2", Straight, Insulated
Appleton
GASK1945 Conduit Body Gasket, Type: Solid, FM9, Size: 1-1/2", Neoprene.
Thomas & Betts
5233 Liquidtight Connector, Straight, 3/4", Steel
Eagle Gasket
GK75N Conduit Body Gasket, 3/4", Neoprene
Eagle Gasket
GASK572 Conduit Body Gasket, Type Solid, Form 7, Size: 3/4", Neoprene
Appleton
390 1 IN FM9 STAMPED COVER
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Appleton
RB150-100 Reducing Bushing, Threaded, 1-1/2" x 1", Steel
Appleton
K75-A Conduit Body Cover, Form 85, Aluminum, 3/4"
Appleton
LB29 Conduit Body, Type LB, Size: 3/4", Form 9, Aluminum
Eaton B-Line
N225ZN SPRING NUT, 1/2-IN.-13 THREAD, 1/2-IN. NUT
Panduit
BT3I-C0 Cable Tie, Intermediate, 11.3" Long, UV Nylon, Black, 100/Pack
Thomas & Betts
5343GR Liquidtight Connector, 3/4", Malleable Iron
Appleton
UNF100NR-A Union, Female/Female, 1",Explosionproof, Aluminum
Appleton
T29 Conduit Body, Type: T, 3/4", Form 9, Aluminum
Appleton
EYF-75 Sealing Fitting, Vertical/Horizontal, 3/4", Explosionproof, Malleable
3M
88-SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil
Appleton
APP270IG Conduit Body Cover/Gasket, 3/4", Form 7, Steel
Appleton
GASK1943 Conduit Body Gasket, Type Solid, Form 9, Size: 1", Neoprene
Multiple
GRC075XCL 3/4" x 1-3/8" Galvanized Conduit Nipple, Closed
Cooper Crouse-Hinds
STA5 Conduit Hub, Insulated, Size: 1-1/2", Material: Aluminum
Multiple
XHHW12STR7GRN500CN 12 AWG XHHW Stranded Copper, Green, 500' Carton
Multiple
XHHW12STR7WHT500CN 12 AWG XHHW Stranded Copper, White, 500' Carton
Eagle Gasket
GK100N Conduit Body Gasket, 1", Neoprene
Klein
56058 Fiberglass Fishtape *** Discontinued ***
Multiple
GRC100XCL 1" x 1-1/2" Galvanized Conduit Nipple, Closed
Multiple
075 Rigid Aluminum Conduit, 3/4", 10'
Multiple
UA050GRY1000RL Liquidtight, Type UA, 1/2", 1000' Reel
Eaton B-Line
B133HDG FOUR HOLE TEE PLATE, HOT DIP GALVANIZED
Hubbell-Raco
5386-0 Weatherproof Outlet Box, 1-Gang, Die Cast
Panduit
PV10-10F-L Fork Terminal, Vinyl Insulated, 12 - 10 AWG, #10 Stud, Yellow
HellermannTyton
T50I0C2 Cable Tie, 50lb, 12", Black, 100PK
Leviton
5269-C 15 Amp Connector, 125V, 5-15R, Nylon, Black/White
Multiple
GRC075X300 3/4" x 3" Galvanized Conduit Nipple
Greenlee
645-7/8 Hole Saw, 7/8" (22 mm)
Thomas & Betts
5232AL Liquidtight Connector, Straight, 1/2", Non-Insulated, Aluminum
Cooper Crouse-Hinds
270SG 3/4 SNAPTIGHT SHT STEEL FORM 7 CVR/GASK
Appleton
LB27 Conduit Body, Type: LB, Size: 3/4", Form 7, Malleable Iron
Appleton
APP370IG Conduit Body Cover, Size: 1", Form-IN-Place, Form 7, Steel
Dottie
2AK Anchor Kit
Multiple
GRC050X300 1/2" x 3" Galvanized Conduit Nipple
Eaton
FH45 Eaton A200/B100 heater
Appleton
EYF-125 Sealing Fitting, Vertical/Horizontal, 1-1/4", Explosionproof, Malleable
Appleton
LL39 Conduit Body, Type LL, 1", Form 9, Aluminum
Leviton
5266-C 15 Amp Plug, 125V, 5-15P, Nylon, Black/White, Industrial Grade
Panduit
BT2I-C Cable Tie, Intermediate, 8" Long, Nylon, Natural Color, 100/Pack
Thomas & Betts
5342GR Liquidtight Grounding Connector, 45°, Size: 1/2", Malleable Iron
Appleton
HUB-100 Conduit Hub, 1", Insulated, Steel
Appleton
ECDB50B Universal Drain or Breather, 1/2" Raintight, Stainless Steel
Dottie
MBS12114 Hex Head Cap Screw, 1/2" x 1-1/4", Stainless Steel
Appleton
CG-5075 Cord Grip, Liquidtight, Aluminum, 0.500" - 0.625"
Appleton
UNF75NR-A Union, Female/Female, 3/4",Explosionproof, Aluminum
Appleton
C29 Conduit Body, Type: C, Size: 3/4", Form 9, Aluminum
Power-Strut
PS1300-1/2-AS-EG Strut Strap, Universal, 1/2", Steel
Appleton
LR39 Conduit Body, Type: LR, 1", Form 9, Aluminum
Appleton
CG-1850S Cord Grip, Liquidtight, Steel, 0.187"-0.312", Brown, 1/2"
CRC
18208 Fluorescent Upside Down Marking Paint, 20oz Aerosol Can, Orange
NSI Tork
IT-1/0 Insulated Cable Connector, 1 Side Entry, 14 to 1/0 AWG, AL/CU
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Appleton
690 2", FM9, Aluminum Stamped Cover
Appleton
TB69 Conduit Body, Type: TB, Mark 9, Size: 2", Aluminum
Appleton
T59 Conduit Body, Type: T, Form 9, Size: 1-1/2", Aluminum
Appleton
PLG50RA Close-Up Plug, Recessed Head, 1/2", Explosionproof, Aluminum
Ideal
31-388 ClearGlide Wire Pulling Lubricant - 1 Quart Squeeze Bottle
Panduit
EDV18-250B-Q StrongHold Female Disconnect, Vinyl Barr
C-1100-X-1IN-EG-ASSY 72316 C-1100 X 1IN EG ASSY EMT CLAMP

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Type: Liquidtight Connector, Insulated
Angle: 90°, 90°
Material: Malleable Iron
Type: Liquidtight Connector, Insulated
Diameter: 1/2 in
Angle: 90°, 90°

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)