Metal Halide Lamp, ED28, 175W, Clear

Item #: 402931
Cat #: MH175W/U
UPC: 090444887916
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 175 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 14000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M57/E

Overview

Metal Halide Lamp, 175 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 14000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M57/E
Also known as: 090444887916, MH175W/U

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 14000
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Wattage: 175
Color Rendering Index (CRI): 65
ANSI Code: M57/E
Light Technology: HID
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Wattage: 175
ANSI Code: M57/E
Lumens: 14000
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 65
Light Technology: HID

Customer Reviews

No reviews for this product
(0)