KLRK XS-52C CLI 20A 2P 3/4" FEED-TH

Item #: 402934

Cat #: XS-52C

UPC: 783936930565

Sign In or Register to view pricing and more.
Documents & Guides
KIL XS-52C CLI 20A 2P 3/4 FEE

Overview

KIL XS-52C CLI 20A 2P 3/4 FEE
Also known as: 783936930565, XS-52C

Features & Benefits

  • Front lever rotary operated switch assemblies.
  • Standard provisions for padlocking in either “ON” or “OFF” position.
  • The lever is connected to a threaded stainless steel shaft which passes through the cover.

Specifications

Poles: 2
Color: Gray
Amps: 20
Poles: 2
Amps: 20
Color: Gray