
Sign In or Register to view pricing and more.
Documents & Guides
Rees; Enclosure; Standard, Large; Material: 14 Ga Sheet Steel; Note: When Mounting A Rees Lockable Switch On One Of These Enclosures You May Need To Order Our Gasket Spacer, Part Number 01004-045, For Additional Room To Add The Lock; Old Catalog Number: 2765; Finish: Dry Powder Painted; Color: Black; Number Of Switch Openings: 1 Standard; End Coupling Conduit Size: 1 In Npt; Dimension A: 5.750 In;dimension B: 6.560 In
Overview
Rees; Enclosure; Standard, Large; Material: 14 Ga Sheet Steel; Note: When Mounting A Rees Lockable Switch On One Of These Enclosures You May Need To Order Our Gasket Spacer, Part Number 01004-045, For Additional Room To Add The Lock; Old Catalog Number: 2765; Finish: Dry Powder Painted; Color: Black; Number Of Switch Openings: 1 Standard; End Coupling Conduit Size: 1 In Npt; Dimension A: 5.750 In;dimension B: 6.560 In
Also known as: 648671610069, 02765-000
Specifications
No Specifications Available