
Poke-Thru Device, Flush, Assembled Unit, Diameter: 7", Non-Metallic
Item #: 403330
Cat #: RC9A15TCAB
UPC: 786564005667
to view pricing and more.
Documents & Guides
Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: All Brass. Diameter: 7". Depth: 16-1/2". Includes: Quad Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade), (2) Openings for Pass Through Capability for 4-Pair Cat 5e or Cat 6 Cable. For use with Carpet or Tile Applications.
Overview
Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: All Brass. Diameter: 7". Depth: 16-1/2". Includes: Quad Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade), (2) Openings for Pass Through Capability for 4-Pair Cat 5e or Cat 6 Cable. For use with Carpet or Tile Applications.
Also known as: 786564005667, RC9A15TCAB
Specifications
| Depth: | 16 1/2 in |
| Material: | Brass |
| Depth: | 16 1/2 in |
| Material: | Brass |