This product may not be available in all locations.
NEMA Contactor, Type S, nonreversing, Size 4, 135A, 100 HP at 575 VAC, 3PH, 4P, 120 VAC coil, open
Item #:
403503
Cat #:
8502SFO3V02S
UPC:
785901608202
Sign In or Register to view pricing and more.
Documents & Guides
NEMA Contactor, Type S, nonreversing, Size 4, 135A, 100 HP at 575 VAC, 3 phase, up to 100 kA, 4 pole, 120 VAC coil, open
Overview
NEMA Contactor, Type S, nonreversing, Size 4, 135A, 100 HP at 575 VAC, 3 phase, up to 100 kA, 4 pole, 120 VAC coil, open
Type S non-reversing magnetic contactors are used to switch heating loads, capacitors, transformers, and electric motors where overload protection is provided separately. Type S contactors have ratings up to 810 amperes. This 4 pole NEMA Size 4 non-reversing contactor has a 135 ampere rating. Three phase NEMA Size 4 contactors have 40 HP at 200, 50 HP at 230 VAC and 100 HP at 460 and 575 VAC ratings. This NEMA contactor has a 100 kA maximum SCCR rating per UL508A when protected by an appropriate circuit breaker or fuse. These contactors are available with replaceable coils in a wide variety of voltages. This contactor has a 110/120 VAC 50/60 Hz coil that is wired for separate control. This NEMA contactor is an open device without an enclosure. This contactor is 8.19 inches tall, 6.00 inches wide and 6.50 inches deep. A wide variety of accessories are available for Type S contactors. Type S NEMA contactors are UL listed and CSA certified.
Also known as: 785901608202, 8502SFO3V02S
Specifications
Size: | 4 |
Standards: | California Proposition 65 |
Size: | 4 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)