Breaker, 90A, 480VAC, 250VDC, 3P, Molded Case, 5kAIC

Item #: 403595

Cat #: TED134090

UPC: 783164063912

to view pricing and more.
Documents & Guides
Breaker, 90 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, 5 kAIC, Molded Case, Thermal Magnetic

Overview

Breaker, 90 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, 5 kAIC, Molded Case, Thermal Magnetic
Also known as: 783164063912, TED134090

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 90
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating DC: 10 kA
Poles: 3
Amps: 90
Interrupt Rating AC: 18 kA