Panel, power outlet, configuration 2C, 1PH, 2 wire, 120VAC, 40A, N3R, order quantity 50

Item #: 403610

Cat #: PAK11C

UPC: 785901615910

Sign In or Register to view pricing and more.
Documents & Guides
Panel, power outlet, construction, configuration 2C, 1 phase, 2 wire, 120VAC, 40A, NEMA 3R, order quantity 50

Overview

Panel, power outlet, construction, configuration 2C, 1 phase, 2 wire, 120VAC, 40A, NEMA 3R, order quantity 50

Power outlet panels provide temporary power for construction sites. Each receptacle is protected by a QO-GFI circuit breaker in compliance with NEC® requirements. Boxes have provisions for type “B’’ hubs to be field-installed. This power outlet panel is rated at 40A, 120 VAC single phase, two wire. Each panel has two QO120GFI circuit breakers. Each panel has two 20A, 125 VAC, 2 wire and ground electrical receptacles. The panel has a 10 kA short circuit current rating. The power outlet panel is rated NEMA 3R rainproof. The screw clamp terminals will accept 14 AWG to 6 AWG copper wire or 12 AWG to 6 AWG aluminum wire. The panel is 10.03 inches tall, 4.90 inches wide and 4.00 inches deep. These power outlet panels are UL Listed as suitable for use as temporary site service equipment.

Also known as: 785901615910, PAK11C

Specifications

Standards: California Proposition 65
Standards: California Proposition 65