
3-1/2" PVC 90° Elbow, 24" Radius, Schedule 40, Gray
Item #: 403675
Cat #: 3509024ELB
UPC: 980060067314
to view pricing and more.
Documents & Guides
3-1/2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray
Overview
3-1/2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray
Also known as: 980060067314, 3509024ELB
Specifications
| Type: | Schedule 40 |
| Color: | Gray |
| Diameter: | 3 1/2 in |
| Material: | PVC |
| Angle: | 90° |
| Sweep Radius: | 24 in |
| Type: | Schedule 40 |
| Diameter: | 3 1/2 in |
| Angle: | 90° |
| Color: | Gray |
| Material: | PVC |
| Sweep Radius: | 24 in |