Heat Shrink, Thin-Wall, 1/4", Black, 200' Spool

Item #: 403826

Cat #: FP301-1/4-200-BLACK-SPOOL

UPC: 054007084853

Sign In or Register to view pricing and more.
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/4", Expanded Insulation Diameter: 0.250", Recovered Insulation Diameter: 0.125", Tube Length: 200' Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/4", Expanded Insulation Diameter: 0.250", Recovered Insulation Diameter: 0.125", Tube Length: 200' Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 054007084853, FP301-1/4-200-BLACK-SPOOL

Specifications

Color: Black
Length: 200 ft
Color: Black
Length: 200 ft