NEMA Motor Starter, Type S, nonreversing, Size 6, 540A, 400 HP at 460 VAC, 3 phase

Item #: 403842

Cat #: 8536SHO2V02S

UPC: 785901625674

Sign In or Register to view pricing and more.
Documents & Guides
NEMA Motor Starter, Type S, nonreversing, Size 6, 540A, 400 HP at 460 VAC, 3 phase, 3 pole, melting alloy, 120 VAC coil, open

Overview

NEMA Motor Starter, Type S, nonreversing, Size 6, 540A, 400 HP at 460 VAC, 3 phase, 3 pole, melting alloy, 120 VAC coil, open

Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 6 non-reversing starter has a 540 ampere rating. This NEMA Size 6 motor starter has 3 phase ratings of 150 HP at 200 VAC, 200 HP at 230 VAC and 400 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a melting alloy type overload relay that uses Type B thermal units to sense over current conditions. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. This NEMA starter is an open device without an enclosure. This starter is 28.06 inches tall, 12.34 inches wide and 9.00 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.

Also known as: 785901625674, 8536SHO2V02S

Specifications

Phase: 3
Poles: 3
Size: 6
Standards: California Proposition 65
Phase: 3
Size: 6
Poles: 3
Standards: California Proposition 65