This product may not be available in all locations.
3
more

Breaker, Molded Case, 400A, 600VAC, 22-42kAIC, 250VDC, 10kAIC, 2P
Item #: 403867
Cat #: LAL26400MB
UPC: 785901626732
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 400 Amp, 600 Volt AC, 22 - 42 kAIC, 250 Volt DC, 10 kAIC, 2-Pole, 2000 - 4000 Amps, Magnetic Trip Range, Short Handle
Overview
Breaker, Molded Case, 400 Amp, 600 Volt AC, 22 - 42 kAIC, 250 Volt DC, 10 kAIC, 2-Pole, 2000 - 4000 Amps, Magnetic Trip Range, Short Handle
Square D LA molded case circuit breakers provide thermal magnetic protection. Their primary function is automatic opening of a circuit under overload or short circuit conditions or manual opening. LA circuit breakers contain thermal (overload) and magnetic (short circuit) sensing elements in each pole. Push-to-Trip allows the circuit breaker to be manually tripped without exposure to live parts. This Square D LA molded case circuit breaker is a 2 pole unit mount breaker, 400A and 600VAC, with lugs. The thermal magnetic circuit breaker has an interrupting rating of 22kA for 600VAC and 10kA for 250VDC. The circuit breaker MB suffix indicates a shorter handle so that a panel door can close. LA breakers are UL 489, CSA, IEC certified.
Also known as: 785901626732, LAL26400MB
Specifications
| Volts DC: | 250 |
| Poles: | 2 |
| Amps: | 400 |
| Type: | Breaker; Molded Case |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 10 kA, 22 kA, 42 kA |
| Volts DC: | 250 |
| Amps: | 400 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 10 kA, 22 kA, 42 kA |
| Poles: | 2 |
| Type: | Breaker; Molded Case |
| Standards: | California Proposition 65 |