Relay, Ice Cube, 8-Pin, 2PDT Contacts, 12VAC Coil, Enclosed

Item #: 403868

Cat #: KRPA-11AG-12

UPC: 785191356685

to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8-Pin, 2-Pole Double Throw, Silver Cadmium Oxide Contacts, 12 Volt AC Coil, Enclosed

Overview

Relay, Ice Cube, 8-Pin, 2-Pole Double Throw, Silver Cadmium Oxide Contacts, 12 Volt AC Coil, Enclosed

Power relays open or close a circuit by using an electromagnetic coil for seamless power flow. These cost-efficient relays are manufactured with an armature, spring, and one or several contacts. If the relay is meant to be normally open (NO), when power is applied the electromagnet attracts the armature. It is pulled in the coil’s direction until it reaches a contact, resulting in closing the circuit. Similarly, if the relay is meant to be normally closed (NC), the electromagnetic coil pulls the armature away from the contact, resulting in opening the circuit.

Also known as: 785191356685, KRPA-11AG-12

Specifications

Poles: 2
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Volts AC Control: 12
Base: 8-Pin
Poles: 2
Type: Relay, IceCube
Volts AC Control: 12
Amps: 10
Mounting: Socket
Base: 8-Pin