Bimetal Hacksaw Blade, 12", TPI: 18, 5-Pack

Item #: 40389

Cat #: 333-1218

UPC: 783310100379

Sign In or Register to view pricing and more.
12" Bimetal Hacksaw Blade, TPI: 18, Includes: (5) Blades

Overview

12" Bimetal Hacksaw Blade, TPI: 18, Includes: (5) Blades

12 (305 mm) Bi-metal Blade, 18 Teeth Per Inch

Also known as: 783310100379, 333-1218

Specifications

Type: Hacksaw, Saw
Length: 12 in
Type: Hacksaw, Saw
Length: 12 in