30.5 Mm, Mushroom Head Pushbutton, Yellow

Item #: 403940

Cat #: 10250T124

UPC: 782113203386

to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Mushroom Head, 38 Mm Diameter, Yellow, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Mushroom Head, 38 Mm Diameter, Yellow, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 782113203386, 10250T124

Specifications

Diameter: 38 mm
Type: Non-Illuminated, Momentary
Color: Yellow
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Diameter: 38 mm
Color: Yellow
Type: Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4