Guy Marker: Polyethylene, Tube Diameter: 1-1/2"

Item #: 403989
Cat #: PG-5518
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Guy Marker: Polyethylene, Tube Diameter: 1-1/2", 8' Length, Color: Yellow

Overview

Guy Marker: Polyethylene, Tube Diameter: 1-1/2", 8' Length, Color: Yellow
Also known as: PG-5518, Guy guard, Guy Wire Cover , U Guard, Yellow sleeve

Specifications

Length: 8 ft
Material: PVC
Type: Guy Guard
Length: 8 ft
Type: Guy Guard
Material: PVC

Customer Reviews

No reviews for this product
(0)