TeSys LRF - electronic thermal overload relay - 48...80 A - class 20

Item #: 404029

Cat #: LR9F5563

UPC: 389110640178

to view pricing and more.
TeSys LRF - electronic thermal overload relay - 48...80 A - class 20

Overview

TeSys LRF - electronic thermal overload relay - 48...80 A - class 20

TeSys LR9F electronic overload relay, thermal setting range 48-80A, class 20, for protection of motors 30-37kW@400V. to be mounted directly below a TeSys F 3-pole contactor LC1 F115, F150, F185, use of a support mounting plate LA7F901 is recommended (to be ordered separately). Motor protection includes thermal overload of 1-phase and 3-phase motors, phase failure, phase unbalance, prolonged starting times, stalled rotor conditions. On the front of the relay, it provides a thermal adjustement dial, buttons for test, stop & reset, a trip indicator, trip auxiliary contacts 1NO+1NC. Multi standards certified (IEC, UL, CSA, CCC, Marine), Green Premium compliant (RoHs/Reach).

Also known as: 389110640178, LR9F5563

Specifications

Width: 120 mm
Type: Overload Relay
Standards: California Proposition 65
Width: 120 mm
Standards: California Proposition 65
Type: Overload Relay