Contactor, TeSys K, 3P, AC-3, lt or eq to 440V, 9A, 1 NC aux, 24VDC coil

Item #: 404055

Cat #: LP4K0901BW3

UPC: 389110428578

to view pricing and more.
Contactor, TeSys K, 3P, AC-3, lt or eq to 440V, 9A, 1 NC aux, 24VDC coil

Overview

Contactor, TeSys K, 3P, AC-3, lt or eq to 440V, 9A, 1 NC aux, 24VDC coil

TeSys K contactor, 3 poles (3NO), for motor control applications up to 9A/690V AC-3 (4kW@400V). It provides a low consumption 24V DC coil with transient suppressor module, 1NC built-in auxiliary contact, connection by screw clamp terminals. For operating rates until 600 cycles/hour in AC-3 and environments until 50°C, it procures reliability and durability to standard applications. Very compact (45mm width), DIN-rail mounting or screw fixing. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium compliant (RoHS/REACh).

Also known as: 389110428578, LP4K0901BW3

Specifications

Type: 3-Pole
Standards: California Proposition 65
Type: 3-Pole
Standards: California Proposition 65